DAF Wastewater Clarifier System with Stainless Steel Tank

DAF Wastewater Clarifier System with Stainless Steel Tank

DAF System with Stainless Steel Tank. System built by Industrial Waste Services, Inc. Controls built by GAPCO. DAF means Dissolved Air Flotation, which is a water treatment process that clarifies wastewaters. Previously used at a beef slaughter house for treating 600-1000 GPM. (2) 6 Pumps, (1) Travani Pump with 40 h.p. motor. Dimensions: 12' W X 16' L X 8' H.
Product Details
  • Stock No: BATX599
  • Manufacturer: Industrial Waste Services, Inc.
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 40
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 12
  • Height (Inches): 8
Additional Product Details
  • Previously Used With: Previously used at a beef slaughter house for treating 600-1000 GPM.
DAF Wastewater Clarifier System with Stainless Steel Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed