Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon

Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon

Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon. S/N 75J2179-1. Stainless steel front, dual vertical agitators and Tri-Clover air valve. Diameter 9 ft. 6 in. 13 ft. 10 in. seam to seam. Overall dimensions: 16 ft. 6 in. L x 15 ft. H.

Product Details
  • Stock No: pHDNN124.118a
  • Manufacturer: Dairy Craft
  • Serial Number: 75J2179-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Dairy Craft Stainless Steel Refrigerated Orange Juice Concentrate Tank-6,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed