Damark L-Sealer Machine

Damark L-Sealer Machine

Damark L-Sealer. Model SMC 1620. S/N 002200. 1 / 15 hp, 90 VDC, 52 rpm. Overall dimensions 56 in. L x 27 in. W x 58 in. H.

Product Details
  • Stock No: 18.CS314a.1
  • Manufacturer: Damark
  • Model: SMC-1620
  • Serial Number: 2200
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Damark L-Sealer Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed