Damark Shrink Packing System

Damark Shrink Packing System

Damark Shrink Packing System. Model STR 16. S/N 4555. 16 in. x 7.5 in. opening, 1 / 8 hp, 90 V DC, 78 rpm. Overall dimensions 37 in. L x 27 in. W x 55 in. H.

Product Details
  • Stock No: 15.CS278a.a
  • Manufacturer: Damark
  • Model: STR-16
  • Serial Number: 4555
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37
  • Width (Inches): 27
  • Height (Inches): 55
Additional Product Details
Damark Shrink Packing System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed