Danfoss 143BC500 Hand Shut-Off Valve (3")

Danfoss 143BC500 Hand Shut-Off Valve (3")

Danfoss Hand Shut-Off Valve. Body Style: Y. Port Size: 4. Socket Weld Connections.
Product Details
  • Stock No: GENF119
  • Manufacturer: Danfoss
  • Model: 143BC500
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 6
  • Height (Inches): 18
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
Danfoss 143BC500 Hand Shut-Off Valve (3")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed