Danfoss 148B5248 FIA 15 Globe Strainer Body (1/2 in SOC)

Danfoss 148B5248 FIA 15 Globe Strainer Body (1/2 in SOC)

Danfoss Globe Strainer Body. Item No: 148B5248. Type: FIA 15 Globe. Size: 1/2" SOC. Without Strainer Insert/Element.
Product Details
  • Stock No: KSIC82
  • Manufacturer: Danfoss
  • Model: 148B5248
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Danfoss 148B5248 FIA 15 Globe Strainer Body (1/2 in SOC)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed