Danfoss CHV32 Straight Check Valve (1-1/4 in)

Danfoss CHV32 Straight Check Valve (1-1/4 in)

Danfoss Straight Check Valve. Size: 1-1/4 in Type:CHV32 AV. Part No: 148G3083.
Product Details
  • Stock No: KSIC113
  • Manufacturer: Danfoss
  • Model: CHV32AV
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Danfoss CHV32 Straight Check Valve (1-1/4 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed