- Product Details
Danfoss CHV32 Straight Check Valve (1-1/4 in)
Parker RS Shut Off Valve. Size: 1 in. Type: SW.
Product Details
- Stock No: KSIC115
- Manufacturer: Parker RS
- Model: PB27
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!











