- Product Details
Danfoss FIA40 Angle Stainer Body ( 1-1/2 in. BW)
Danfoss Angle Strainer Body without Insert/Element. Part No: FIA40. Size: 1-1/2 in. BW.
Product Details
- Stock No: KSIC216
- Manufacturer: Parker RS
- Model: FIA40
- Serial Number: 148H3067
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!














