Danfoss FIA50 Angle Filter Housing (2 in)

Danfoss FIA50 Angle Filter Housing (2 in)

Danfoss Angle Filter Housing With 250 Micron Insert. Part No: 148H308025. Size: 2in
Product Details
  • Stock No: KSIC114
  • Manufacturer: Danfoss
  • Model: 148H308025
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 10
  • Height (Inches): 6
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Danfoss FIA50 Angle Filter Housing (2 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed