Danfoss Graham AC 1500-series Variable Frequency Inverter - 15 HP

Danfoss Graham AC 1500-series Variable Frequency Inverter - 15 HP

Danfoss Graham AC 1500 Series Variable Frequency Inverter. 15 HP. Input: 460 V, 25 amps, 50/60 Hz, 3 phase. Output: 0-440 V, 21.1 amps, 10-120 Hz, 3 phase, 16.1 KVA. Overall dimensions: 49 in. L x 22 in. W x 78 in. H.(H11)(ACN26a-85).

Product Details
  • Stock No: SMPP109.4
  • Manufacturer: Graham
Previous Refrigerant
Motor Details
  • If Multiple Motors, Motor Descriptions vs specs: Input: 460 V, 25 amps, 50/60 Hz, 3 phase. Output: 0-440 V, 21.1 amps, 10-120 Hz, 3 phase, 16.1 KVA.
  • Motor Horsepower(HP): 15
Dimensions:
  • Length (Inches): 49
  • Width (Inches): 22
  • Height (Inches): 78
  • ACN: 26a-85
Additional Product Details
Danfoss Graham AC 1500-series Variable Frequency Inverter - 15 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed