Danfoss ICF 65-3-43MB Valve Station (3 in)

Danfoss ICF 65-3-43MB Valve Station (3 in)

Danfoss Valve Station. Type: ICF 65-3-43MB. Connection Size: 3 in. Connection Type: Butt Weld.
Product Details
  • Stock No: KSIC01
  • Manufacturer: Danfoss
  • Model: ICF 65-3-43MB
  • Serial Number: 027L6520
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 10
  • Height (Inches): 15
  • Weight (LBS): 45
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Danfoss ICF 65-3-43MB Valve Station (3 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed