Danfoss ICV 25 Multifunction Valve Body

Danfoss ICV 25 Multifunction Valve Body

Danfoss Multifunction Valve Body. Item No: 027H2122. Type: ICV 25. Connection: Socket Weld. Size: 1 in.
Product Details
  • Stock No: KSIC84
  • Manufacturer: Danfoss
  • Model: 027H2122
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Danfoss ICV 25 Multifunction Valve Body

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed