Danfoss KPU2 Pressure Control Switch

Danfoss KPU2 Pressure Control Switch

Danfoss KPU Series Low Pressure Control Switch. Model: KPU2. Part No: 060-5602.
Product Details
  • Stock No: KSIC45
  • Manufacturer: Danfoss
  • Model: KPU2
  • Serial Number: 060-5602
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 4
  • Weight (LBS): 2
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Danfoss KPU2 Pressure Control Switch

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed