Danfoss NK10000064C500 Flexmaster Gasket (5 in.)

Danfoss NK10000064C500 Flexmaster Gasket (5 in.)

Danfoss Flexmaster Tube Buna-N Gasket. Part No: NK10000064C500. Size: 5 in. Tube OD.
Product Details
  • Stock No: KSIC205
  • Manufacturer: Danfoss
  • Model: NK10000064C500
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Danfoss NK10000064C500 Flexmaster Gasket (5 in.)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed