Danfoss SVA-S 200 Shut-off Valve (8 in)

Danfoss SVA-S 200 Shut-off Valve (8 in)

Danfoss/Frick Shut-off valve. Type: SVA-S200. Previous on a Frick SGC2317 Bare Screw Compressor.
Product Details
  • Stock No: BRZB30G
  • Manufacturer: Danfoss
  • Model: SVA-S 200
  • Serial Number: 148B0518
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 700
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Frick SGC2317 Bare Screw Compressor
Danfoss SVA-S 200 Shut-off Valve (8 in)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed