Daniel Chexter 1600-D Check Valve (6 inch)

Daniel Chexter 1600-D Check Valve (6 inch)

Daniel Chexter Check Valve. Serial No: 98250263. CAT No: 1600-D. Rating: 125 ANSI. Line Size: 6 Inch.
Product Details
  • Stock No: PDSB12
  • Manufacturer: Daniel Chexter
  • Model: 1600-D
  • Serial Number: 982500263
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 9
  • Height (Inches): 4
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Daniel Chexter 1600-D Check Valve (6 inch)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed