Daniel Chexter 1600-D Check Valve (8 inch)

Daniel Chexter 1600-D Check Valve (8 inch)

Unused Daniel Chexter Check Valve. Cat No: 1600-D. Rating: ANS-125. Serial No: 98280083
Product Details
  • Stock No: PDSB13
  • Manufacturer: Daniel Chexter
  • Model: 1600-D
  • Serial Number: 98280083
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 12
  • Height (Inches): 10
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Daniel Chexter 1600-D Check Valve (8 inch)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed