Dayton 12N810 Centrifugal Pump (3 HP)

Dayton 12N810 Centrifugal Pump (3 HP)

Dayton Self-Priming Centrifugal Pump are closed-coupled pumps designed to provide high volume service for industrial and commercial applications as such Liquid and chemical transfer, dewatering, irrigation and decorative water features. Model 12N810. Cast Iron Impeller. Max Design Temperature: 40 F to 180 F. Solids Handling(in): 3/8. Dayton High Efficiency Motor: Model: LTCG23TCE, Serial No: A14112472, HP: 3, Frame: 182 JM, HZ: 60, Volts: 208/230, AMPS: 8.3/7.4, RPM:3450.
Product Details
  • Stock No: HSR27
  • Manufacturer: Dayton
  • Model: 12N810
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 3500
  • Minimum Temperature (F): 40
  • Maximum Temperature (F): 180
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 208/230-460
  • Motor Amps: 8.2-7.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182 JM
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 24
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
Dayton 12N810 Centrifugal Pump (3 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed