Dayton 1P801B Centrifugal Pump (0.75 HP)

Dayton 1P801B Centrifugal Pump (0.75 HP)

Teel Stainless Steel 3/4 HP Centrifugal Pump. Shaft Material: 416 Stainless Steel. Impeller Type: Closed. Inlet and Outlet (in): 1. Emerson Pump Motor- CAT.NO: EE515, Model: BM54A, Frame: 56J, Ins: B, Serial No: H08-BM54A, Ph: 3, Enc: TEFC, Type: J, Duty: Cont. Hz: 60, HP: 0.75, RPM: 3450, Max Amps: 3.0 - 2.8/1.4.
Product Details
  • Stock No: GENF70
  • Manufacturer: Dayton
  • Model: 1P801B
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 3450
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Emerson
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 3.0 - 2.8/1.4.
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56J
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 9
  • Height (Inches): 7
  • Weight (LBS): 45
  • # of Pieces for Shipping: 1
Additional Product Details
Dayton 1P801B Centrifugal Pump (0.75 HP)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed