Dayton 30PT70 Motor (0.075 HP, 1,725 RPM, 115/230 V)

Dayton 30PT70 Motor (0.075 HP, 1,725 RPM, 115/230 V)

Unused Dayton 30PT70 Single Phase Industrial Motor. Part No: 30PT70. Power Supply: HP: 3/4, Volts: 115/230, Amps: 7.0/3.5, RPM: 1725, Ph: 1, Hz: 60, Frame: 56.
Product Details
  • Stock No: MGS77
  • Manufacturer: Dayton
  • Model: 30PT70
  • Serial Number: J16C
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 0.08
  • Motor RPM: 1,725
  • Motor Voltage: 115/230
  • Motor Amps: 7.0/3.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 7
  • Height (Inches): 9
  • Weight (LBS): 35
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Dayton 30PT70 Motor (0.075 HP, 1,725 RPM, 115/230 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed