Dayton 3N427 Motor (44259 HP, 1140/950 RPM, 208-220/440 V)

Dayton 3N427 Motor (44259 HP, 1140/950 RPM, 208-220/440 V)

Dayton 3N427 Motor (44259 HP, 1140/950 RPM, 208-220/440 V) Serial Number: LR22132. 44259 HP. Motor RPM: 1140/950. Motor Voltage:1140/950. Motor Voltage: 208-220/440. Motor Amps: 3.0/1.5. Motor Hertz (HZ): 60/50. Motor Phases: 3. Motor Frame Size: H56H. Shipping Dimensions (Inches): 13x7x7. Weight(lbs): 34
Product Details
  • Stock No: NSF21.58
  • Manufacturer: Dayton
  • Model: 3N427
  • Serial Number: LR22132
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 34
  • Motor RPM: 1,140,950
  • Motor Voltage: 208-220/440
  • Motor Amps: 3.0/1.5
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: H56H
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 7
  • Height (Inches): 7
  • Weight (LBS): 34
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Dayton 3N427 Motor (44259 HP, 1140/950 RPM, 208-220/440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed