- Product Details
Dayton 4C901 Condenser Fan
Dayton Four Blade 22 in Condenser Fan. Model: 4C901. Pitch: 35. Max RPM: 1140.
Product Details
- Stock No: KSIC108
- Manufacturer: Dayton
- Model: 4C901
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 22
- Height (Inches): 10
- Weight (LBS): 5
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













