- Product Details
Dayton 4LX02G Industrial Motor (0.75 Hp, 1745 RPM, 230/460V )
Dayton Industrial Motor. Model: 4LX02G. Serial No: MR B206C009045. Power Supply Output - 0.75 Hp, 60 Hz, 230/460 Volts, Ph: 3, 3.2-2.9 Amps, 1745 RPM.
Product Details
- Stock No: KSIC145
- Manufacturer: Dayton
- Model: 4LX02G
- Serial Number: MR B206C009045
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.75
- Motor RPM: 1,745
- Motor Voltage: 230/460
- Motor Amps: 3.2-2.9/1.6
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 56HZ
Dimensions:
- Length (Inches): 15
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 35
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













