Dayton 5x480G Premium V-Belt's

Dayton 5x480G Premium V-Belt's

Dayton Premium V-Belt's. Type: V-Belt. Model: 5X480G. Materials: Fabric Cover, Polyester Cords, Rubber Body. Outside Length(In): 103. Top Width(in): 21/32. Thickness(in): 13/32. Temperature Range: -22 Degrees to 194 Degrees.
Product Details
  • Stock No: HSR29
  • Manufacturer: Dayton
  • Model: 5x480G
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 8
  • # of Pieces for Shipping: 5
Additional Product Details
  • Spec Sheet Available: No
Dayton 5x480G Premium V-Belt's

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed