- Product Details
Dayton Centrifugal Pump (0.75 HP)
Dayton straight-head centrifugal pump. The data plate is not available. Dayton capacitor start jet pump motor: Model: 6K581A, HP: 3/4, RPM: 3450, Volts: 115/230, Ph: 1.
Product Details
- Stock No: MGS148
- Manufacturer: Dayton
Pump Details
- Pump Type: Centrifugal
- Maximum Temperature (F): -2
- Impeller Diameter (inches): 4
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.75
- Motor RPM: 3,450
- Motor Voltage: 115/230
- Motor Amps: 11.2/5.6
- Motor Hertz (Hz): 60
- Motor Phases: 1
- Motor Frame Size: 56J
Dimensions:
- Length (Inches): 18
- Width (Inches): 6
- Height (Inches): 8
- Weight (LBS): 15
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















