Dayton Electric Motor

Dayton Electric Motor

Dayton Electric Motor, Model 3N742, ID # M-E301-541, Frame 364T, 230/460 volt, 3 phase, 60 hz, 71.6/143 Amps
Product Details
  • Stock No: JME10
  • Manufacturer: Dayton
  • Model: 3N742
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Voltage: 230/460
  • Motor Amps: 71.6/143
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364T
Dimensions:
Additional Product Details
Dayton Electric Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed