Dayton Horizontal Fan

Dayton Horizontal Fan

Dayton Horizontal belt-driven fan, model 3CC68, 42 inch diameter, overall 46 inches x 46 inches x 13 inches.

Product Details
  • Stock No: GM142.2
  • Manufacturer: Dayton
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 46
  • Height (Inches): 13
Additional Product Details
Dayton Horizontal Fan
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed