Dayton Motor - 1 1/2 HP

Dayton Motor - 1 1/2 HP

Dayton, 1-1⁄2 hp, 3,450 rpm, 115/230 volt, 19.0/9.5 amps, 60 hz, 1 phase, 56J Frame.
Product Details
  • Stock No: HDNP916.11-06
  • Manufacturer: Dayton
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 115/230
  • Motor Amps: 19.0/9.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56J
Dimensions:
Additional Product Details
Dayton Motor - 1 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed