Dayton Motor - 1 1/2 HP

Dayton Motor - 1 1/2 HP

Dayton, 1-1⁄2 hp, 3,450/2,850 rpm, 208-220/440 volt, 4.4-4.2/2.1 amps, 60/50 hz, 3 phase, G56C.

Product Details
  • Stock No: HDNP916.11-07
  • Manufacturer: Dayton
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3,450/2,850
  • Motor Voltage: 208-220/440
  • Motor Amps: 4.4-4.2/2.1
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: G58C
Dimensions:
Additional Product Details
Dayton Motor - 1 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed