Dayton Motor - 5 HP

Dayton Motor - 5 HP

Dayton Motor. Model 3KV80A, At 50 Hz: 5 hp, 1,425 rpm, 190/380 volt, 16/8 amps, 3 phase. At 60 Hz, 5 Hp, 1,750 rpm, 208/230/460 volt, 14.1-12.8/6.4 amps, 3 phase.

Product Details
  • Stock No: SGM224.
  • Manufacturer: Dayton
  • Model: 3KV80A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 5
  • Motor RPM: 1750
  • Motor Voltage: 208/230/460
  • Motor Amps: 14.1-12.8/6.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Dayton Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed