Dayton Precharged Water Well Tank - 62 Gallons

Dayton Precharged Water Well Tank - 62 Gallons

Model No: 3GVT9 (235 Litres), Serial No: 3GVT902358, Total Tank Volume: 62 Gallons, Max. Working/Test Pressure: 125 PSI, Tank Precharge from Factory: 38 PSI, Mfg date: 05/25/17, New Vertical Air Compressor Tanks still in OEM box.
Product Details
  • Stock No: SIMM18
  • Manufacturer: Dayton
  • Model: 3GVT9
  • Serial Number: 3GVT902358
Tank Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 16
  • Height (Inches): 48
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Dayton Precharged Water Well Tank - 62 Gallons

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed