Dayton Wall Mount Electric Heaters

Dayton Wall Mount Electric Heaters

(2) Dayton wall mount electric heaters - 17,100 BTU's. Model: G73. Fan CFM: 270. Temperature range: 40° F to 85° F. The G73 Dayton electric shop & garage Heater Includes a Built-In Thermostat with a thermal cutout that automatically shuts off the unit if it starts to overheat. Power requirements: 208/240 V, 21 amps, 60 Hz, single phase with a 30 amp circuit breaker. Overall dimensions: 1 ft. 2 in. L x 10-1/2 in W x 1 ft. H.
Product Details
  • Stock No: BZCH283
  • Manufacturer: Dayton
  • Model: G73
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 10.5
  • Height (Inches): 12
Additional Product Details
Dayton Wall Mount Electric Heaters
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed