DCA Food Industries Giant Cone Baker

DCA Food Industries Giant Cone Baker

DCA Food Industries Giant Cone Baker. Model: B0020-GB. S/N: BGB-76-01311. Baking surface diameter: 8-1/2 in. This is for making ice cream waffle cones. Power supply: 120 V, 8.3 amps, 50/60 Hz, single phase. Overall dimensions: 1 ft. 10 in. L x 10 in. W x 10 in. H.

Product Details
  • Stock No: NOI8027
  • Manufacturer: DCA
  • Model: B0020-GB
  • Serial Number: BGB-76-01311
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DCA Food Industries Giant Cone Baker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed