DCI Inc.. 6,000 Gallon Agitated Tank

DCI Inc.. 6,000 Gallon Agitated Tank

6,000 Gallon Agitated Tank
Vessel Volume: 6,000 Gallons
MAWP: 0 PSI at 100F
MDMT -20F at 0 PSI

Year Built: 2007

Previously held Cream Yeast at a cookie baking facility.
Product Details
  • Stock No: OTIS05
  • Manufacturer: DCI Inc..
  • Model: JS3712A
  • Serial Number: JS3712A
Tank Details
  • Stainless Tank Type: Vertical Cylinder
  • Tank Orientation: Vertical
Previous Refrigerant
Motor Details
Dimensions:
  • Weight (LBS): 8,000
Additional Product Details
  • Spec Sheet Available: No
DCI Inc.. 6,000 Gallon Agitated Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed