DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon

DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon. S/N: 88F36351B. National No: 1056. Dome Top. 4-bladed prop provides agitation. Motor: 3 hp, 1,700 rpm, 460 volts, 95 psi rated. Top manway. Jacket M.A.W.P. 90 psi @ 332 °F, jacket volume: 10.5 Gal. Overall dimensions 7 ft. 5 in. dia x 6 ft. 5 in. L x 11 ft. H. (ACN500).

Product Details
  • Stock No: pCFPH139.119a
  • Manufacturer: DCI Inc..
  • Serial Number: 88F36351B
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DCI Vertical Stainless Steel Steam Jacketed Process Tank with Agitator -1,500 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed