De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel

De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel

De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel, Model MRPX-214-TGV-74-4270-12, S/N 2952923, capacity of 40,000 lb./hr. standardize/clarify, 28,000 lb./hr. skim, including inlet pressure gauge, skim milk outlet manual micrometer valve, and cream flow manometer. " as is"
Product Details
  • Stock No: 400-R913-B
  • Manufacturer: DeLaval
  • Model: MRPX-214-TGV-74-4270-12
  • Serial Number: 2952923
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
De Laval Self De-Sludging CIP Warm Milk Separator Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed