Dean Bros. Centrifugal Pump

Dean Bros. Centrifugal Pump

Dean Bros. Centrifugal Pump. Model: 1 X 1-1/2 X 8 PH-201. S/N: 126406. MAWP: 200 psig. Capacity: 20 gpm @ 44.6 tdh. Impeller diameter: 7 in. Baldor Industrial Motor, 10 hp, 3450 rpm, 208-230/460 V, 25-24/12 amps, 60 Hz, 3 phase.

Product Details
  • Stock No: NOIP8010.
  • Manufacturer: Dean Bros.
  • Model: 1 X 1-1/2 X 8 PH-201
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Dean Bros. Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed