Dehumidifier Stulz Air Technology System Model, DEZ-450-40 E.

Dehumidifier Stulz Air Technology System Model, DEZ-450-40 E.

Model: DEZ-450-40-E, Series 1000, 450 CFM, 40 CM Rotor Dia, Reactivation Type: Electric
Product Details
  • Stock No: OTIS81
  • Manufacturer: Stulz
  • Model: DEZ-450-40-E
  • Serial Number: Not Provided
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 44
  • Width (Inches): 35
  • Height (Inches): 60
  • Weight (LBS): 410
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Dehumidifier Stulz Air Technology System Model, DEZ-450-40 E.

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed