DeLaval Contherm Scraped-Surface Heat Exchanger

DeLaval Contherm Scraped-Surface Heat Exchanger

DeLaval Contherm Scraped-Surface Heat Exchanger. Model: 6 x 9 HC-NCC. Cylinder material of construction: chrome plated nickel. Rotor is constructed of stainless steel and is of a non-staggered design. Scrapers 24 in. L. Upper and lower ports: 3 in. Upper and lower head design: Tangential. Drive type: belt driven-7-1/2 hp. Designed to be used with flooded refrigerant (i.e. Freon or ammonia), with working temperature ranges of: - 30°F to + 300°F and a maximum working pressure of: 300 psig (20 bar) product side and 250 psig (17 bar) media side, these Contherm scraped-surface heat exchangers are specifically configured to provide efficient and gentle treatment of varieties of shear-sensitive products or particulates. With the options of being mounted horizontally or vertically, it is ideal for heating or cooling particulate, sticky, viscous and crystallizing / phase-change processes. Overall dimensions: 15ft. 11-1/2 in. L x 2 ft. 10 in. W x 3 ft. 1 in. H.(ACN500).
Product Details
  • Stock No: pWNDS681.50
  • Manufacturer: DeLaval
  • Model: 6x9 HC-NCC
Votator & Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DeLaval Contherm Scraped-Surface Heat Exchanger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed