DeLaval Separator

DeLaval Separator

DeLaval Separator. Model: 226. S/N: 3680736. Flow capacity 475 gph. Inlet (1) 1 in. dia. ACME fitting, (1) 1-1/2 in. dia. ACME fitting. Outlet: (2) 6 in. L x 1-1/2 in. W. meshed port. Overall dimensions: 2 ft. L x 1 ft. 10 in. W x 2 ft. 10 in. H.

Product Details
  • Stock No: HDFD366.8
  • Manufacturer: DeLaval
  • Model: 226
  • Serial Number: 3680736
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DeLaval Separator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed