DeLaval Stainless Steel Vacuumizer - 115 gallons

DeLaval Stainless Steel Vacuumizer - 115 gallons

DeLaval Stainless Steel Vacuumizer for HTST System. Model: 650. 35,000 lb/hr capacity. Approximate Volume: 115 gallons. (3) 1 ft. 11 in. perforated plates with (4) 3-1/4 in. holes. (2) 1 ft. 5-3/4 in. solid plates. (1) 1 ft. 6 in. dia. floater. (2) 5-5/8 in. dia. glass windows. (1) 3 in. S-line inlet. (1) 2-1/2 in. S-line inlet. (1) 3 in. S-line outlet. Inside dimensions: 2 ft. 1 in. dia. x 4 ft. 7-1/2 in. straight wall. Overall dimensions: 3 ft. 1-1/2 in. L x 2 ft. 7-1/2 in. W x 7 ft. 3 in. H.

Product Details
  • Stock No: G-510
  • Manufacturer: DeLaval
  • Model: 650
Plate Details
Previous Refrigerant
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 37.5
  • Width (Inches): 31.5
  • Height (Inches): 87
Additional Product Details
DeLaval Stainless Steel Vacuumizer - 115 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed