DeLaval Vacuum Pump (1 HP, 4.8 GPM Max)

DeLaval Vacuum Pump (1 HP, 4.8 GPM Max)

De Laval Vacuum Condensate Pump. S/N: 41118-CJ. Tank dimensions: 7-3/4 in. dia. x 23-1/2 in. L. Tank capacity: 4.8 gallons. Motor, 1hp, 3450 rpm, 208-220/440 V, 3.16-3.04/1.52 amps, 60 Hz, 3 phase. Inlet: 2 in. female npt. Outlet: 1 in. female npt. Outlet: 1/2 in. female npt with plug for drain. Overall dimensions: 27 in. L x 8 in. W x 21 in. H.

Product Details
  • Stock No: 19a.GR886.
  • Manufacturer: DeLaval
  • Serial Number: 41118-CJ
Pump Details
  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 4.8
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 1
  • Motor RPM: 3450
  • Motor Voltage: 208-220/440
  • Motor Amps: 3.16-3.04/1.52
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 8
  • Height (Inches): 21
Additional Product Details
DeLaval Vacuum Pump (1 HP, 4.8 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed