DeLaval Vacuumizer Stainless Steel

DeLaval Vacuumizer Stainless Steel

DeLaval Vacuumizer for HTST System. Stainless Steel. Model 650. 35,000 lb/hr capacity. Inside dimensions: 25 in. dia x 56 in. H. Inlets (1) 2 in., (1) 3 in., (2) 5 in. Outlets (1) 3 in. 4 legs; 6 in. H. Overall dimensions: 38 in. L x 33 in. W x 85-½ in. H.

Product Details
  • Stock No: 70-G015-A
  • Manufacturer: DeLaval
  • Model: 650
Flavorizer Flash Chamber Details
  • Evaporator Component Type: Separator
  • Tank Inlets & Outlets Description: Inlets (1) 2 in., (1) 3 in., (2) 5 in. Outlets (1) 3 in. 4 legs; 6 in. H.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 33
  • Height (Inches): 85.5
Additional Product Details
DeLaval Vacuumizer Stainless Steel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed