DeLaval/Gaulin Homogenizer

DeLaval/Gaulin Homogenizer

DeLaval/Gaulin Homogenizer. Model DL 18 3TPS. S/N 9735973. Processing speed: 2,000 gph. Plunger size: 34. Operating pressure: 3000 psi. 2-stage homogenization. Motor: 60 hp, 230/460 V, 1,775 rpm. Motor pulley 9-1/4 in.; gear pulley: 18-1/4 in. Overall dimensions: 69 in. L x 42 in. W x 51 in. H. This machine was made by Gaulin and is basically a MC18.

Product Details
  • Stock No: 250.IMS171.133
  • Manufacturer: DeLaval
  • Model: DL 18 3TPS
  • Serial Number: 9735973
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DeLaval/Gaulin Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed