DeLaval/Gaulin Homogenizer 5 TPS

DeLaval/Gaulin Homogenizer 5 TPS

Delaval/Gaulin Homogenizer. Model DL45. 5 TPS. Plunger size 28. 5,000 psi. Tapered seat poppet valve cylinder. Minimum capacity: 1,000 gph. Maximum capacity: 2800 gph. S/N 1751-25. Overall dimensions: 88 in. L x 51-1/2 in. W x 63 in. H.

Product Details
  • Stock No: HDPW195b.250
  • Manufacturer: DeLaval
  • Model: DL 45
  • Serial Number: 17151-25
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
DeLaval/Gaulin Homogenizer 5 TPS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed