Delta Pioneer Forced Draft Cooling Tower-150 Ton

Delta Pioneer Forced Draft Cooling Tower-150 Ton

Delta Pioneer Forced Draft Cooling Tower- 150 Ton. Model: T150. Features include: seamless HDPE shell, corrosion proof construction, PVC drift eliminators, and PVC water distribution system. Inlets: (1) 3 in. dia. PVC pipe (water). Outlets: (1) 2 in. dia. PVC pipe (overflow), (1) 2 in. dia. PVC pipe (drain), (1) 3 in. dia. PVC pipe (water). Overall dimensions: 6 ft. 2 in. dia. x 7 ft. 10 in. H. (ACN120).

Product Details
  • Stock No: BFLV023.1
  • Manufacturer: Delta
  • Model: T150
Cooling Tower Details
  • Circuit Type: Open
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Delta Pioneer Forced Draft Cooling Tower-150 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed