Delta Tee International HPR-301C-P Horizontal Ammonia Receiver ( 30in. X 139in. 487 Gallons)

Delta Tee International HPR-301C-P Horizontal Ammonia Receiver ( 30in. X 139in. 487 Gallons)

Delta Tee International HPR-301C-P Horizontal Ammonia Receiver (30in x 139in. 487 Gallons) Serial Number: 17F2118A-CC1. Tank National Board Number: 3163. Tank Estimated Capacity (Gallons): 487. Tank MAWP (PSI at Temp): 250 PSI @ 300 F. Tank MAWT (PSI @ Temp): -20 @ 250 PSIG. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2017. Shipping Dimensions (Inches): 139 x 30 x 65. 1500 LB
Product Details
  • Stock No: JBS05
  • Manufacturer: Delta Tee International
  • Model: HPR-301C-P
  • Serial Number: 17F2118A-CC1
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 139
  • Tank Estimated Capacity (Gallons): 487
  • Tank National Board Number: 3163
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 @ 250 PSIG
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 139
  • Width (Inches): 30
  • Height (Inches): 65
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Delta Tee International HPR-301C-P Horizontal Ammonia Receiver ( 30in. X 139in. 487 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed