Delta Tee International LSP-3008-V Vertical Ammonia Recirculator (30in X 115in. 413 Gallons. 2-1 HP Pumps.)

Delta Tee International LSP-3008-V Vertical Ammonia Recirculator (30in X 115in. 413 Gallons. 2-1 HP Pumps.)

Delta Tee International VertIcal Ammonia Recirculator. Certified by Delta Tee International. National Board: 3159. Serial No: 17F2118PK1-V1. Model: LSP-3008-V. Shell Side MAWP(Internal): 250 PSI @ 300 F. Shell Side MAWP(External): 15 PSI @ 300 F. Shell Side MDMT -20 F @ 250 PSI. Diameter(in): 30. Overall Length(in): 115. Shell Length(in): 96. (2) Nikkiso Non-Seal Pump: Model: HQ21C-A3, Head: 137.5 Ft, 16 GPM, Output: 3.2, HP:1 ,Volts: 460, Hz: 60, RPM: 3400. Recirculator comes with a E Cube Micro-Systems Control Starter. Delta Tee International Oil Separator: Serial No: 17F-STK1-005A National Board: 2993, Year Built: 2017. Certified by Delta Tee International, Inc. Shell Side MAWP(internal): 450 PSI @ 300 F, MAWP(External): 15 PSI @ 300 F. Shell Side MDMT: -50 F @ 450 PSI.
Product Details
  • Stock No: JBS04
  • Manufacturer: Delta Tee International
  • Model: LSP-3008-V
  • Serial Number: 17F2118PK1-V1
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 30
  • Tank Length (Inches): 115
  • Tank Estimated Capacity (Gallons): 413
  • Tank National Board Number: 3159
  • Tank MAWP (PSI at temp): 250 PSI @ 300 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI.
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Nikkiso
  • Pump Horsepower (HP): 1
  • Pump Description(s): Model:HQ21C-A3, Head: 137.5 Ft, 16 GPM, Output: 3.2, HP:1, Volts: 460, Hz: 60, RPM: 3400.
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: E Cube Micro-Systems
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 84
  • Width (Inches): 96
  • Height (Inches): 192
  • Weight (LBS): 5,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2017
  • Spec Sheet Available: No
Delta Tee International LSP-3008-V Vertical Ammonia Recirculator (30in X 115in. 413 Gallons. 2-1 HP Pumps.)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed