Diaphragm Pump

Diaphragm Pump

Diaphragm Pump. Model: PD2GA-AAP-AAA. Inlets/outlets: (2) 2-1/2 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 1 in. W x 2 ft. 2-1/2 in. H.

Product Details
  • Stock No: NOIP1104
  • Manufacturer: Not Specified
  • Model: PD2GA-AAP-AAA
  • Serial Number: 19038073
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed